Beli diamond segment di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIKEN diamond Diamond Cutter Segment
    Mulai

    Rp359.900

    RIKEN diamond Diamond Cutter Segment
    Deskripsi:
    A series that pursues cost performance with a high level of cutting performance. Unreinforced concrete, block, mortar, red brick, secondary concrete product, asphalt ○ Interlocking, ALC, slate
    atribut:
    • Adapter Size: 15
    • Height (mm): 7
    • Hole Diameter (φmm): 20
    • Maximum Rotation Speed (rpm): 14500
    • Outer Diameter (φmm): 105
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Suitable Material: Unreinforced concrete, block, mortar, red brick, secondary concrete product, asphalt, interlocking, ALC, slate
    • Thickness (mm): 1.8
  2. DIAMOND VANTAGE Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)
    Mulai

    Rp749.900

    DIAMOND VANTAGE Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)
    Deskripsi:
    These Class ZZ Go (Plus) plug and pin gauges are solid rods made of tool steel with a black oxide finish that shows signs of wear so users know when the gauge may need to be replaced. These gauges are used to perform Go tolerance tests on bore holes with Inch-sized threads. If the gauge fits into the bore or hole, then the hole is within the acceptable tolerance. They are also used to calibrate equipment and come with a short-form certificate of accuracy that confirms they are within specs traceable to NIST.
    atribut:
    • UNSPSC: 23131503
    • Abrasive Material: Diamond
    • Arbor Hole Type: Threaded Hole
    • Connector Size: 5/8\"-11
  3. DEWALT Diamond Segment Cup Grinding Wheels
    Mulai

    Rp3.099.900

    DEWALT Diamond Segment Cup Grinding Wheels
    Deskripsi:
    Single-row diamond segment cup grinding wheels are used for general purpose grinding and heavy stock removal.
    atribut:
    • UNSPSC: 31160000
  4. BOSCH Diamond Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)
    Mulai

    Rp1.499.900

    BOSCH Diamond Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)
    Deskripsi:
    Turbo diamond segment cup grinding wheels have raised abrasive segments set at an angle to the wheel circumference to optimize abrasive density and provide a smoother finish than single-row and double-row diamond segment cup grinding wheels.
    atribut:
    • UNSPSC: 31191602
    • Abrasive Depth (inch): 1/4
    • Abrasive Material: Diamond
    • Compatible Tool Type: Angle GrinderConcrete Planer
    • Primary Material Application: ConcreteMasonry
    • Segment Design: Turbo
  5. Makita Diamond Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)
    Mulai

    Rp7.299.900

    Makita Diamond Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)
    Deskripsi:
    Double-row diamond segment cup grinding wheels remove material faster and create a smoother finish than single-row diamond cup wheels.
    atribut:
    • UNSPSC: 31160000
  6. Iwood Diamond Saw Blade Segment-Type (Mata Gerinda Potong Keramik)
    Mulai

    Rp629.900

    Iwood Diamond Saw Blade Segment-Type (Mata Gerinda Potong Keramik)
    Deskripsi:
    -A segment type that focuses on cutting speed.-For cutting concrete, mortar, blocks, bricks, and slates, etc.-Mounting Ring.-Dry Type.
    atribut:
    • Tip Height: 8mm
    • Base Metal Materials: Tool Steel
    • Tip Material: Diamond Abrasive Grains
    • Accessories: Mounting Ring
  7. monotaro Diamond Cutter (Segment) (Mata Gerinda Potong Keramik)
    Mulai

    Rp75.900

    monotaro Diamond Cutter (Segment) (Mata Gerinda Potong Keramik)
    Deskripsi:
    Although it is a basic type with sharpness, it is a product with excellent durability, by hot press manufacturing method of sintering metal bonds by high temperature and high pressure. The cutting edge is cut at regular intervals, and it is a segment type with excellent cutting power.. Concrete, Block, Mortar, ALC, Brick, Tile, Slate etc. For cuttingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Compatible Materials: Concrete, block, mortar, ALC, brick, tile, slate etc.
    • Type: segment
    • Specification: Dry type (dry type)
    • Diamond Layer Width(mm): 7
  8. monotaro Diamond Cutter Segment (5 Packs For Diy)
    Mulai

    Rp199.900

    monotaro Diamond Cutter Segment (5 Packs For Diy)
    Deskripsi:
    Ideal for DIY applications, great deals set of 5! While it is overwhelmingly low price, it is sharp as it is conspicuous! Sharpness, speed-oriented segment type. * Be careful in the direction of rotation, please install so that the direction of rotation of the blade and power tool match.. Concrete, Block, Mortar, ALC, Brick, Tile, Slate etc. For cuttingDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: Φ 15 mm ring
    • Compatible Materials: Concrete, block, mortar, ALC, brick, tile, slate etc.
    • Type: segment
    • Specification: Dry type (dry type)
    • Diamond Layer Thickness (mm): About 2
    • Diamond Layer Width(mm): About 7
    • Attached Ring Bore Diameter (phi mm): 15
    • Maximum Rotation Speed (rpm): 15300
    • Outer Diameter d (mm): 105
  9. CHERRY Diamond Dressing Stone
    Mulai

    Rp109.900

    CHERRY Diamond Dressing Stone
    atribut:
    • Total LengthxWxThickness (mm): 100x20x20
    • Grinding condition: dry
    • Main Compatible Models: diamond and CBN wheels
  10. Sankyo Diamond Industrial Japan Expert
    Mulai

    Rp3.999.900

    Sankyo Diamond Industrial Japan Expert
    Deskripsi:
    Blade laser type for road cutters Segment type with an emphasis on sharpnessFor both asphalt and concrete
    atribut:
    • Type: Wet
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Outer Diameter (φmm): 305
    • Blade Thickness (mm): 3
    • Tip Width (mm): 7
    • Hole Diameter (φmm): 27
    • Suitable Material: Asphalt Concrete
  11. Morris Diamond Cup Grinding Wheel (Gerinda Mangkok Diamond)
    Mulai

    Rp53.900

    Morris Diamond Cup Grinding Wheel (Gerinda Mangkok Diamond)
    atribut:
    • Size (inch): 4
    • Dimensions (mm): 100x4x11x16
    • Quantity per Box: 20
  12. Konaflex Diamond Wheel Segment Standard (Mata Gerinda Potong Keramik)
    Mulai

    Rp31.900

    Konaflex Diamond Wheel Segment Standard (Mata Gerinda Potong Keramik)
    Deskripsi:
    Benefits:- Fast and cool cutting- No need to switch from grinding wheel- To resin fiber disc- Grinding, blend, and finish in one easy stepApplications:- All-purpose sanding and grinding- Ferrous and non-ferrous metals- Best for velds and blending- Rust removal- Light deburring
    atribut:
    • Outer Diameter (inch): 4
    • Hole Diameter (mm): 20/16
    • Thickness (mm): 1.8
    • Height (mm): 7.5
    • Speed (rpm): 13700
    • Quality: Cold Pressed
  13. Konaflex Diamond Wheel Segment Premium (Mata Gerinda Potong Keramik)
    Mulai

    Rp57.900

    Konaflex Diamond Wheel Segment Premium (Mata Gerinda Potong Keramik)
    Deskripsi:
    Benefits:- Fast and cool cutting- No need to switch from grinding wheel- To resin fiber disc- Grinding, blend, and finish in one easy stepApplications:- All-purpose sanding and grinding- Ferrous and non-ferrous metals- Best for velds and blending- Rust removal- Light deburring
    atribut:
    • Outer Diameter (inch): 4
    • Hole Diameter (mm): 20/16
    • Thickness (mm): 1.8
    • Height (mm): 10
    • Speed (rpm): 13700
    • Quality: Hot Pressed
  14. Husqvarna Segment Cup Grinding Wheel (Mangkok Gerinda Beton)
    Mulai

    Rp1.599.900

    Husqvarna Segment Cup Grinding Wheel (Mangkok Gerinda Beton)
    Deskripsi:
    Turbo rim cup wheel offers faster and smoother finish on concrete, masonry, stone, and similar materials.
    atribut:
    • Abrasive Material: Diamond
    • Item: Segment Cup Grinding Wheel
    • Abrasive Depth (inch): 0.2
    • Application: For Concrete, Masonry and Stone
  15. INGCO Diamond Wheel Dry (Mata Gerinda Potong Keramik)
    Mulai

    Rp66.900

    INGCO Diamond Wheel Dry (Mata Gerinda Potong Keramik)
    Deskripsi:
    INGCO Diamond Wheel (Dry 110mm) // Mata Pisau Potong Keramik Marmer
    atribut:
    • Size (mm): 110X20
    • Blade Width (mm): 10
    • Suitable For: Marble cutter MC14008
  16. Omi Kogyo Diamond Cutter (Mata Gerinda Potong Keramik)
    Mulai

    Rp1.399.900

    Omi Kogyo Diamond Cutter (Mata Gerinda Potong Keramik)
    Deskripsi:
    -An electroplated diamond blade makes it easy to cut and round edges of PVC pipes and enables safe work.-For cutting PVC pipes, kitchen panels, and FRP, etc.-Dry Type.
  17. TRUSCO Diamond Saw Blade (Protect Type) (Gerinda Potong Diamond)
    Mulai

    Rp649.900

    TRUSCO Diamond Saw Blade (Protect Type) (Gerinda Potong Diamond)
    Deskripsi:
    -Excellent sharpness and a long life type due to employment of a protect tip.-Excellent deep cutting and straight cutting.-Enables quick cutting because it is a segment type with little resistance.-To Cut Concrete, Blocks, Bricks, etc.-For 15mm hole adapters.-Dry Type.
    atribut:
    • Outer DiameterxBlade ThicknessxHole Diameter: 105x2.0x20.0mm
    • Tip Height: 8.0mm
    • Attached Ring Hole Diameter: 15mm
    • Base Metal Materials: Carbon Steel
    • Tip Material: Diamond Abrasive Grains, etc.
    • Accessories: For 15mm hole adapters
    • Maximum Working Rotation Speed: 14500rpm
    • Purpose of Use: To Cut Concrete, Blocks, Bricks, etc.
  18. Noritake Platinum Segment
    Mulai

    Rp1.999.900

    Noritake Platinum Segment
    Deskripsi:
    -An almighty type that balances sharpness and long life.-For concrete, mortar, granite, marble, tiles in genreal, and roof tiles in general.-Dry Type.-Segment Type.
    atribut:
    • Tip Height: 8mm
    • Base Metal Materials: Tool Steel
    • Purpose of Use: For concrete, mortar, granite, marble, tiles in genreal, and roof tiles in general.
    • Tip Material: Diamond Abrasive Grains, etc.
  19. DMX Diamond Grinding Cup Wheel (Mangkok Gerinda Beton)
    Mulai

    Rp36.900

    DMX Diamond Grinding Cup Wheel (Mangkok Gerinda Beton)
    Deskripsi:
    Diamond Wheel mangkok untuk Semen
Daftar Harga diamond segment Terbaru October 2026
KRISBOW Diamond Wheel (Mata Gerinda Potong Keramik)Rp50.900
RIKEN diamond Diamond Cutter SegmentRp359.900
DIAMOND VANTAGE Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)Rp749.900
DEWALT Diamond Segment Cup Grinding WheelsRp3.099.900
BOSCH Diamond Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)Rp1.499.900
Makita Diamond Segment Cup Grinding Wheel (Gerinda Mangkok Diamond)Rp7.299.900
Iwood Diamond Saw Blade Segment-Type (Mata Gerinda Potong Keramik)Rp629.900
monotaro Diamond Cutter (Segment) (Mata Gerinda Potong Keramik)Rp75.900
monotaro Diamond Cutter Segment (5 Packs For Diy)Rp199.900
CHERRY Diamond Dressing StoneRp109.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)